Needle File, Swiss, Rectangular, 6 In. L

WARRENSVILLE| Zoro #: G1729262| Mfr #: 68060

$13.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1729262 Mfr #: 68060
Finish: NaturalItem: Needle File
Length: 6"Pattern: Swiss
Application: For Flat SurfacesItem: Needle File
Pattern: SwissCut Type: 0
Edges: (1) Single, (1) SafeWidth: 5/32"
Profile Shape: RectangularProfile Name: Hand
Thickness: 21/32"Country of Origin (subject to change): Poland

Product Description

Needle File, Swiss Pattern, Profile Shape Rectangular, Profile Name Hand, Cut Type 0, Length 6 In., Natural, Width 5/32 In., Thickness 21/32 In., (1) Single, (1) Safe Edges, For Flat Surfaces

Product Reviews

Save 15%. Sign up for Z-mail.