Needle File, Swiss, Rectangular, 6 In. L

WARRENSVILLE| Zoro #: G1213764| Mfr #: 68062

$11.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1213764 Mfr #: 68062
Item: Needle FilePattern: Swiss
Finish: NaturalLength: 6"
Application: For Flat SurfacesItem: Needle File
Pattern: SwissCut Type: 2
Edges: (1) Single, (1) SafeProfile Shape: Rectangular
Profile Name: HandThickness: 21/32"
Width: 5/32"Country of Origin (subject to change): Poland

Product Description

Needle File, Swiss Pattern, Profile Shape Rectangular, Profile Name Hand, Cut Type 2, Length 6 In., Natural, Width 5/32 In., Thickness 21/32 In., (1) Single, (1) Safe Edges, For Flat Surfaces
Save 15%. Sign up for Z-mail.