Needle File, Swiss, Round, 2, 6 In. L

WARRENSVILLE |Zoro #: G2414851|Mfr #: 76062

$16.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2414851 Mfr #: 76062
Finish: NaturalItem: Needle File
Length: 6"Pattern: Swiss
Application: For Enlarging Holes and Shaping Curved SurfacesItem: Needle File
Pattern: SwissCut Type: 2
Thickness: 1/8"Diameter: 1/8"
Handle Design: NoneProfile Shape: Round
Width: 1/8"Profile Name: Round
Country of Origin (subject to change): Poland

Product Description

Needle File, Swiss Pattern, Profile Shape Round, Profile Name Round, Cut Type 2, Length 6 In., Natural, Diameter 1/8 In., Width 1/8 In., Thickness 1/8 In., Handle Design None, For Enlarging Holes and Shaping Curved Surfaces

Product Reviews

Save 15% when you sign up for Z-mail.