Needle File, Swiss, Trapezoidal, 6 In. L

WARRENSVILLE| Zoro #: G1956236| Mfr #: 61060

$22.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1956236 Mfr #: 61060
Length: 6"Item: Needle File
Finish: NaturalPattern: Swiss
Application: For Keyways, Gears and Flat Surfaces with Tight CornersItem: Needle File
Pattern: SwissCut Type: 0
Edges: SharpProfile Shape: Trapezoidal
Profile Name: BarretteThickness: 41/64"
Handle Design: NoneWidth: 5/32"
Country of Origin (subject to change): Poland

Product Description

Needle File, Swiss Pattern, Profile Shape Trapezoidal, Profile Name Barrette, Cut Type 0, Length 6 In., Natural, Width 5/32 In., Thickness 41/64 In., Sharp Edges, Handle Design None, For Keyways, Gears and Flat Surfaces with Tight Corners
Save 15%. Sign up for Z-mail.