15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Needle File, Swiss, Trapezoidal, 6 In. L

WARRENSVILLE| Zoro #: G2042031| Mfr #: 61062

$25.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2042031 Mfr #: 61062
Finish: NaturalItem: Needle File
Length: 6"Pattern: Swiss
Application: For Keyways, Gears and Flat Surfaces with Tight CornersItem: Needle File
Pattern: SwissCut Type: 2
Edges: SharpWidth: 5/32"
Profile Shape: TrapezoidalProfile Name: Barrette
Thickness: 41/64"Handle Design: None
Country of Origin (subject to change): Poland

Product Description

Needle File, Swiss Pattern, Profile Shape Trapezoidal, Profile Name Barrette, Cut Type 2, Length 6 In., Natural, Width 5/32 In., Thickness 41/64 In., Sharp Edges, Handle Design None, For Keyways, Gears and Flat Surfaces with Tight Corners

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.