Needle File, Swiss, Triangular, 8 In. L

WARRENSVILLE| Zoro #: G0294743| Mfr #: 79082

$29.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0294743 Mfr #: 79082
Finish: NaturalItem: Needle File
Profile Shape: TriangularProfile Name: Three Square
Cut Type: 2Application: For Acute Angles, Corners, Grooves and Notches
Handle Design: NonePattern: Swiss
Thickness: 23/64"Width: 23/64"
Length: 8"Country of Origin (subject to change): Poland

Product Description

Needle File, Swiss Pattern, Profile Shape Triangular, Profile Name Three Square, Cut Type 2, Length 8 In., Natural, Width 23/64 In., Thickness 23/64 In., Handle Design None, For Acute Angles, Corners, Grooves and Notches

Product Reviews

Save 15%. Sign up for Z-mail.