Watco
Push Pull(R) Tub Closure
Mfr # 38305-CP
Zoro # G3348441
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 2 7/8 in
- Drain Material Chrome-Plated Brass
- Color - Drains Chrome
- Length (In.) 1 1/4 in
- Connection 1-1/2-11-1/2 Coarse Thread
Explore More Products
- WATCO Foot Actuated Tub Closure 68305-CP
- WATCO Nufit Push Pull Tub Closure 48600-CP
- WATCO Bathtub Stopper and Drain, Push Pull, Grid 4875N-PP-CP-G-51
- WATCO Universal Bathtub Stop/Drain, Combo Pin 48751-FA-CP-G
- WATCO Trip Lever Linkage W/O Overflow Plate 38660-BRS
- WATCO Push Pull(R) Tub Closure 38325-CP
- ALFI BRAND 24" Black Matte Stainless Steel Linear Shower Drain with Solid Cover ABLD24B-BM
- JONES STEPHENS Satin Nickel Strainer, w/Screws, 4-1/4" D41107
- OATEY Drain, All Plastic Snap In, PVC, 3in 43565
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze 233-601/10B
- AB&A Bath Waste & Overflow, PVC with Touch Toe Stopper 60353
- Watco Shower Drains