Watco
Nufit(R) Lift And Turn Tub Closure
Mfr # 48300-CP
Zoro # G2066163
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 2 7/8 in
- Color - Drains Chrome
- Includes Strainer Body
- Type Lift and Turn
- Material of Construction - Drains Brass
Explore More Products
- WATCO Tub Closure Lift And Turn 58301-CP
- WATCO Foot Actuated Tub Closure 68301-CP
- WATCO Universal Bathtub Stop/Drain, Combo Pin 48751-FA-CP-G
- WATCO Trip Lever Linkage W/O Overflow Plate 38660-BRS
- WATCO Bathtub Stopper and Drain, Push Pull 4875N-PP-CP-51 U
- WATCO Push & Pull Tub Drain Stopper, 2 in Dia, Brass, Chrome Finish, Silver 38516-CP
- MOEN Pop-Up Waste Kit 131553ORB
- ZORO SELECT Shower Drain Grid, Pipe Dia 5 In, CI 1PPF2
- B & K B & K 801-P2PK Floor Drain Cover White - 6.12 in. 4548988
- KOHLER Clearflo Square Brass Tile-In Shower Drain 22673-CP
- B & K BK Products 2 in. D Chrome Linear Shower Drain 133-004G01
- Watco Shower Drains