Watco
Foot Actuated Tub Closure
Mfr # 68305-CP
Zoro # G0712747
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 2 7/8 in
- Drain Material Chrome-Plated Brass
- Color - Drains Chrome
- Material of Construction - Drains Brass
- Type Foot Actuated Tub Closure
Explore More Products
- WATCO Bathtub Stopper And Drain, Std Strainer 48750-PP-CP
- WATCO Universal Bathtub Stop/Drain 4875N-FA-CP-G-51
- WATCO Universal Bathtub Stopper and Drain 48750-FA-CP-G
- WATCO Push & Pull Tub Drain Stopper, 2 in Dia, Brass, Chrome Finish, Silver 38516-CP
- WATCO Foot Actuated Tub Closure 68301-CP
- WATCO Bathtub Stopper and Drain, Push Pull, Grid 4875N-PP-CP-G-51
- MOEN Tub/Shower Drain Covers Wrought Iron 101663WR
- OLYMPIA FAUCETS Brass Grid Strainer Drain Assembly, Polished Chrome OP-630001
- MOEN Tub/Shower Drain Covers Brushed Gold T90331BG
- KEENEY MFG Foot Lok Stop Style Bath Drain, Venetian Bronze K630PVCVB
- JUST MANUFACTURING Drain, 1-1/2 In Bowl CU-J15FS
- Watco Shower Drains