Flex 900(R) Innovator Bath Waste

WATCO| Zoro #: G0333207| Mfr #: Flex916-PP-PVC-CP

$39.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type:
Standards:
Item:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0333207 Mfr #: Flex916-PP-PVC-CP
Type: Standards:
Item: Package Quantity:
Includes: Drain Material:
Color/Finish: Pipe Dia. (In.):
Connection: Material of Construction:
Length (In.): Country of Origin (subject to change): Multiple

Description

Flex 900(r) Innovator Bath Waste, Material of Construction PVC, Color/Finish Chrome, Drain Material Chrome-Plated Brass, Pipe Dia. (In.) 1.50, Connection 1 1/2 Sch 40 PVC, Standards IAPMO, Includes Stopper, Strainer Body, Overflow gasket, Drain gasket, Drain Elbow, Sanitary Tee, Overflow Elbow, 1 1/2 In. Sch40 Flexible PVC Overflow pipe, 1 1/2 In. Sch40 Rigid PVC drain pipe

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews