Watercop
1" FNPT Brass Electronic Ball Valve 2-Way, Seat Material: RTFE
Mfr # EHW25AJP01D
Zoro # G5162927
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material Lead-Free Brass
- Body Style 2-Way
- Valve Structure 2-Piece
- Seat Material RTFE
Explore More Products
- WATERCOP 3/4" FNPT Brass Electronic Ball Valve 2-Way EHW24AJP01
- WATERCOP 1-1/4" FNPT Brass Electronic Ball Valve 2-Way EHW26AJP01
- WATERCOP 1/2" FNPT Brass Electronic Ball Valve 2-Way EHW23AJP01
- WATERCOP 1" FNPT Brass Electronic Ball Valve 2-Way EHW25AJP01
- LEGEND VALVE 1-1/2" S-607 CPVC BALL VALVE 202-417
- ZORO SELECT 3/8" Push PVC Ball Valve 3-Way, Seat Material: Viton 6907690
- ASAHI 1" Socket x Thread CPVC Ball Valve 2-Way 1613010
- LEGEND VALVE 1-1/2" T-3001 GAS BALL VALVE 102-617
- HAUSEN 1 in. SWT x 1 in. SWT Premium Brass Full Port Ball Valve with Drain (5PK), 5PK HA-BV123-5
- APOLLO Valve latch lock 73A10127A
- WEBSTONE 1/2" IPS x Hose Cap Brass Ball Valve with Drain 3-Way 40612
- Watercop Ball Valves