PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Burn Care Station, Bulk, 1 to 3, Plastic

WATERJEL| Zoro #: G1773414| Mfr #: EBSS5

$60.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlueWaterproof: NoHeight: 8-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1773414 Mfr #: EBSS5
Color: BlueWaterproof: No
Height: 8-1/2"Color Code: No
Includes: (2) 4" x 4" Burn Dressings, (2) 2" x 6" Burn Dressings, (1) Roll Gauze, (6) 3-1/2 gm. Burn JelPeople Served: 1 to 3
Item: Burn Care StationNumber of Components: 11
Length: 14-3/4"Industry Type: Healthcare
Case Material: PlasticWidth: 1-1/2"
Kit Type: BulkCountry of Origin (subject to change): United States

Description

Burn Care Station, Bulk, Number of Components 11, People Served 1 to 3, Case Material Plastic, Color Blue, Waterproof No, Height 8-1/2 In., Length 14-3/4 In., Width 1-1/2 In., Color Code No, Includes (2) 4 In. x 4 In. Burn Dressings, (2) 2 In. x 6 In. Burn Dressings, (1) Roll Gauze, (6) 3-1/2 gm. Burn Jel

Reviews