THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Burn Cream, Box, 0.9g, PK25

WATERJEL| Zoro #: G1684785| Mfr #: 049073

$7.01 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Type: BOX
Formula: Benzalkonium Chloride and Lidocaine HCL
Item: Burn Cream
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1684785 Mfr #: 049073
Package Type: BOXFormula: Benzalkonium Chloride and Lidocaine HCL
Item: Burn CreamIndustry Type: Healthcare
Size: 0.9gApplication: Burn Relief
Country of Origin (subject to change): United States

Description

Application - First Aid and Wound Care Burn Relief, Burn Cream, Form - First Aid and Wound Care Cream, Package Type - First Aid and Wound Care Box, Wrapped Packets, Size - First Aid and Wound Care 0.030 oz., Count - First Aid and Wound Care 25, Package Quantity 25

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews