Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Burn Dressing, Sterile

WATERJEL| Zoro #: G2304565| Mfr #: 720177

$5.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Industry Type: Healthcare
Package Type: Bulk
Item: Burn Dressing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2304565 Mfr #: 720177
Industry Type: HealthcarePackage Type: Bulk
Item: Burn DressingMaterial: Medical Grade Non-Woven Pad
Length: 4"Waterproof: Yes
Width: 4"Sterile/Non-Sterile: Sterile
Color: WhiteCountry of Origin (subject to change): United States

Description

Burn Dressing, Sterile, Color White, Material Medical Grade Non-Woven Pad, Waterproof Yes, Package Type Bulk, Width 4 In., Length 4 In.

Reviews