BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Cool Gel, Box, 0.125 oz., PK25

WATERJEL| Zoro #: G2238887| Mfr #: 049090

$12.27 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Industry Type: Healthcare
Package Type: BOX
Item: Burn Gel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2238887 Mfr #: 049090
Industry Type: HealthcarePackage Type: BOX
Item: Burn GelApplication: Burn Relief
Size: 0.125 oz.Formula: Non Lidocaine Water Based Formula
Country of Origin (subject to change): United States

Description

Burn Gel, Package Type Box, Size 0.125 oz., Formula Non Lidocaine Water Based Formula, Application Burn Relief, Package Quantity 25

Reviews