Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Fire Blanket, 60" W 72" L, Tan, Orange Case

  • Zoro #: G4427217
  • Mfr #: G7260C-4.69.000
$250.29
  • Blanket Material: Wool Soaked in a Water-based, Water-soluble Bacteriostatic and Biodegradable Gel.
  • Case Size: 18-1/2 in x 15-3/4 in x 18 in
  • Blanket Length: 72 in
See full product details
This item ships free.

Waterjel #G7260C-4.69.000 Specifications

  • Zoro #: G4427217
  • Mfr #: G7260C-4.69.000
Blanket Material: Wool Soaked in a Water-based, Water-soluble Bacteriostatic and Biodegradable Gel. Case Size: 18-1/2 in x 15-3/4 in x 18 in
Blanket Length: 72 in Includes: (1) Plastic Container
Case Color: Orange Blanket Width: 60 in
Item: Fire Blanket Standards: ISO 13 485, FDA
Blanket Color: Tan Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fire Blanket, Blanket Width 60 in, Blanket Length 72 in, Blanket Material Wool Soaked in a Water-based, Water-soluble Bacteriostatic and Biodegradable Gel., Blanket Color Tan, Case Color Orange, Case Size 18-1/2 in x 15-3/4 in x 18 in, Includes (1) Plastic Container, Standards ISO 13 485, FDA

Technical Guides

Reviews of Waterjel #G7260C-4.69.000