KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fire Blanket, Gel Soaked Wool

WATERJEL| Zoro #: G0864412| Mfr #: 049020

$179.16 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Plastic Canister with Handle
Blanket Color: White
Item: Fire Blanket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0864412 Mfr #: 049020
Includes: Plastic Canister with HandleBlanket Color: White
Item: Fire BlanketBlanket Width: 60"
Blanket Material: Wool Soaked in a Water-based, Water-soluble Bacteriostatic and Biodegradable Gel.Blanket Length: 72"
Case Color: OrangeCountry of Origin (subject to change): United States

Description

Fire Blanket, Blanket Width 60 In., Blanket Length 72 In., Blanket Material Wool Soaked in a Water-based, Water-soluble Bacteriostatic and Biodegradable Gel., Blanket Color White, Case Color Orange, Includes Plastic Canister with Handle

Reviews