SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Waterless Urinal, ADA Compliant, Wall Mount

WATERLESS NO-FLUSH URINAL| Zoro #: G1308361| Mfr #: 2004

$410.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mounting Style: WallGreen Certification or Other Recognition: WaterSense ApprovedWidth (In.): 18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1308361 Mfr #: 2004
Mounting Style: WallGreen Certification or Other Recognition: WaterSense Approved
Width (In.): 18Gallons per Flush: 0
Includes: Two Trap Inserts And Mounting HardwareType: Waterless
Height (In.): 28Cartridges Required: -
Material of Construction: CompositeItem: Urinal
Green Environmental Attribute: Product Contributes To Reducing Water ConsumptionDepth (In.): 14
Color/Finish: WhiteConnection (In.): 2
Standards: ADA, ANSI Z124.9Country of Origin (subject to change): United States

Description

Urinal, Waterfree, Wall Hung Mounting Style, Connection 2 In., Composite Material of Construction, White Color/Finish, Height 28 In., Width 18 In., Depth 14 In., Standards ADA, ANSI Z124.9, Includes Two Trap Inserts And Mounting Hardware

Reviews