customer-service Help
Waterloo Healthcare

Waterloo 3-Drawer Short Steel Isolation Cart

Waterloo Healthcare Waterloo 3-Drawer Short Steel Isolation Cart USGKU-399-YEL
Tap to zoom
Hover or click to zoom
$1,315.95
  • Country of Origin (subject to change): Mexico
See full product details
This item ships free.

Total: $1,315.95

Waterloo Healthcare #USGKU-399-YEL Specifications

  • Country of Origin (subject to change): Mexico

Description

Waterloo isolation carts make efficient use of space allowing for large, deep drawers to store all of your PPE. Glove boxes and waste baskets can be mounted to the exterior to further save drawer space.

KEY FEATURES:

  • Single pull out shelf
  • Economical steel construction
SPECIFICATIONS Frame Type: STEEL STANDARD Frame Size: SHORT Dimensions: 29"w x 24.5"d x 36"h Drawer Dimensions: 22"w x 16.5"d Drawer Height: 3-9-9 1 drawer 2 drawers Frame Color: LIGHT GRAY </

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Waterloo Healthcare #USGKU-399-YEL