Gooseneck Faucet, Barbed Nozzle, Chrome

WATERSAVER FAUCET COMPANY| Zoro #: G2172624| Mfr #: L684

$191.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Forged Brass with Tin Lining
Number of Handles: 1
Replacement Cartridge: Mfr. No.BNV200LH-90
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2172624 Mfr #: L684
Material: Forged Brass with Tin LiningNumber of Handles: 1
Replacement Cartridge: Mfr. No.BNV200LH-90Handle Type: Cross
Faucet Operation: ManualValve Type: Self-Closing
Number of Holes: 1Finish: Chrome
ADA Compliant: NoFlow Outlet Type: Full Flow with Barbed Nozzle
Spout Length: 6"Item: Gooseneck Pure Water Laboratory Faucet
Connection: 3/8" MNPTMounting Type: Deck
Faucet Spout: Rigid/SwingOverall Height: 12-3/4"
Standards: ASMEManufacturers Warranty Length: 1 yr.
Mounting Hole Center to Center: Single HoleFlow Rate: 2.20 gpm
Country of Origin (subject to change): United States

Description

Pure Water Faucet, One Handle, Trade Name WaterSaver, Handle Type White Nylon Cross, Material of Construction Nylon, Faucet Finish Chrome, Spout 6 In., Spout Gooseneck, Number of Holes 1, Deck Mounting, Connection 3/8 (M)NPT In., Flow Rate 2.2 GPM, Replacement Cartridge G2903311, Cartridge Compression, Standards ASME

Reviews