PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Gooseneck Faucet, Barbed Nozzle, Standard

WATERSAVER FAUCET COMPANY| Zoro #: G1187794| Mfr #: L7833

$231.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mounting Hole Center to Center: Single HoleFaucet Operation: ManualMaterial: Forged Brass with Polypropylene Interior
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1187794 Mfr #: L7833
Mounting Hole Center to Center: Single HoleFaucet Operation: Manual
Material: Forged Brass with Polypropylene InteriorConnection: 3/8" O.D. Tube
Mounting Type: DeckFaucet Spout: Rigid/Swing
Flow Outlet Type: Full Flow with Barbed NozzleOverall Height: 10-3/4"
Item: Gooseneck Pure Water Laboratory FaucetFlow Rate: 5 gpm
Finish: ChromeHandle Type: Knob
Number of Handles: 1Spout Length: 6"
ADA Compliant: NoNumber of Holes: 1
Valve Type: DiaphragmCountry of Origin (subject to change): United States

Description

Gooseneck Pure Water Laboratory Faucet, Faucet Operation Manual, Number of Handles 1, Faucet Handle Type Knob, 3/8 In. O.D. Tube Connection, Flow Rate 1.10 gpm, Number of Holes 1, Mounting Hole Center to Center Single Hole, Body Material Forged Brass, Faucet Spout Shape Gooseneck, ADA Compliant No, Mounting Type - Faucet Surface, Spout Length 6 In., Valve Type Diaphragm, Faucet Finish Chrome, Height 10-3/4 In., Flow Outlet Type - Faucet Nozzle

Reviews