KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gooseneck Faucet, Manual, 3/8 In MNPT

WATERSAVER FAUCET COMPANY| Zoro #: G0406603| Mfr #: L614-55LE

$84.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material: Forged Brass
Number of Handles: 1
Includes: Renewable Cartridge with Stainless Steel Seat and Molded TFE Packing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0406603 Mfr #: L614-55LE
Material: Forged BrassNumber of Handles: 1
Includes: Renewable Cartridge with Stainless Steel Seat and Molded TFE PackingReplacement Cartridge: Mfr. No.BNV200LH-90
Handle Type: LeverFaucet Operation: Manual
Valve Type: CompressionNumber of Holes: 1
Finish: ChromeADA Compliant: Yes
Flow Outlet Type: AeratedSpout Length: 6"
Item: Gooseneck Laboratory FaucetConnection: 3/8" MNPT
Mounting Type: DeckFaucet Spout: Rigid/Swing
Overall Height: 12-3/4"Standards: ASTM
Manufacturers Warranty Length: 1 yr.Mounting Hole Center to Center: Single Hole
Flow Rate: 2.60 gpmCountry of Origin (subject to change): United States

Description

Laboratory Faucet, One Handle, Handle Type Lever, Material of Construction Forged Brass, Faucet Finish Chrome, Spout 6 In., Spout Gooseneck, Number of Holes 1, Deck Mounting, Connection 3/8 (M)NPT In., Flow Rate 2.60 GPM, Replacement Cartridge G2903311, Cartridge Compression, ADA Compliant, Standards ASTM

Reviews