SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Gooseneck Faucet with Barbed Nozzle, Deck

WATERSAVER FAUCET COMPANY| Zoro #: G1292907| Mfr #: L414VB

$185.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mounting Hole Center to Center: Single HoleFaucet Operation: ManualHandle Type: Cross
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1292907 Mfr #: L414VB
Mounting Hole Center to Center: Single HoleFaucet Operation: Manual
Handle Type: CrossMaterial: Forged Brass
Connection: 3/8" O.D. TubeMounting Type: Deck
Faucet Spout: Rigid/SwingReplacement Cartridge: Mfr. No.BNV200
Includes: Vacuum BreakerFlow Outlet Type: Full Flow with Barbed Nozzle
Overall Height: 12-1/2"Item: Gooseneck Laboratory Faucet
Flow Rate: 2.00 gpmFinish: Chrome
Number of Handles: 2Spout Length: 6"
ADA Compliant: NoNumber of Holes: 1
Standards: ASTMValve Type: Compression
Country of Origin (subject to change): United States

Description

Gooseneck Laboratory Faucet, Faucet Operation Manual, Number of Handles 2, Faucet Handle Type Cross, 3/8 In. O.D. Tube Connection, Flow Rate 2.00 gpm, Number of Holes 1, Mounting Hole Center to Center Single Hole, Body Material Forged Brass, Faucet Spout Shape Gooseneck, ADA Compliant No, Mounting Type - Faucet Surface, Spout Length 6 In., Valve Type Compression, Faucet Finish Chrome, Height 12-1/2 In., Flow Outlet Type - Faucet Nozzle, Replacement Cartridge Mfr. No.BNV200

Reviews