KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gooseneck Faucet with Barbed Nozzle, Deck

WATERSAVER FAUCET COMPANY| Zoro #: G0506502| Mfr #: L614

$84.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material: Forged Brass
Number of Handles: 1
Includes: Renewable Cartridge with Stainless Steel Seat and Molded TFE Packing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0506502 Mfr #: L614
Material: Forged BrassNumber of Handles: 1
Includes: Renewable Cartridge with Stainless Steel Seat and Molded TFE PackingReplacement Cartridge: Mfr. No.BNV200
Handle Type: CrossFaucet Operation: Manual
Valve Type: CompressionNumber of Holes: 1
Finish: ChromeADA Compliant: No
Flow Outlet Type: Full Flow with Barbed NozzleSpout Length: 6"
Item: Gooseneck Laboratory FaucetConnection: 3/8" MNPT
Mounting Type: DeckFaucet Spout: Rigid/Swing
Overall Height: 12-3/4"Standards: ASTM
Mounting Hole Center to Center: Single HoleFlow Rate: 2.20 gpm
Country of Origin (subject to change): United States

Description

Laboratory Faucet with Serrated End, One Handle, Handle Type Cross, Material of Construction Forged Brass, Faucet Finish Chrome, Spout 6 In., Spout Gooseneck, Number of Holes 1, Deck Mounting, Connection 3/8 (M)NPT In., Flow Rate 2.2 GPM, Replacement Cartridge G0571207, Cartridge Compression, Standards ASTM

Reviews