KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gooseneck Water Faucet, Barbed Nozzle, ADA

WATERSAVER FAUCET COMPANY| Zoro #: G2159552| Mfr #: L7833SC

$249.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material: Forged Brass with Polypropylene Interior
Number of Handles: 1
Handle Type: Toggle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2159552 Mfr #: L7833SC
Material: Forged Brass with Polypropylene InteriorNumber of Handles: 1
Handle Type: ToggleFaucet Operation: Manual
Valve Type: DiaphragmNumber of Holes: 1
Finish: ChromeADA Compliant: Yes
Flow Outlet Type: Full Flow with Barbed NozzleSpout Length: 6"
Item: Gooseneck Pure Water Laboratory FaucetConnection: 3/8" O.D. Tube
Mounting Type: DeckFaucet Spout: Rigid/Swing
Overall Height: 10-3/4"Mounting Hole Center to Center: Single Hole
Flow Rate: Country of Origin (subject to change): United States

Description

Gooseneck Pure Water Laboratory Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Toggle, 3/8 In. O.D. Tube Connection, Flow Rate 1.1 gpm, Number of Holes 1, Material Forged Brass with Polypropylene Interior, Faucet Spout Rigid/Swing, ADA Compliant Yes, Mounting Type Deck, Spout Length 6 In., Valve Type Diaphragm Valve, Finish Chrome, Overall Height 10-3/4 In., Flow Outlet Type Full Flow with Barbed Nozzle

Reviews