Watson Gloves

Black Velvet Winter Welding Wool Lining-Large PR

Watson Gloves Black Velvet Winter Welding Wool Lining-Large PR 9533W-L
Hover or click to zoom Tap to zoom
$55.99

Must order in multiples of 12

  • Country of Origin (subject to change): Canada
See full product details
Orders over $75 ship free.

Total: $671.88

Watson Gloves #9533W-L Specifications

  • Size: Large
  • Country of Origin (subject to change): Canada

Description

Wool lining for superior warmth in cold conditions. Durable elksplit leather back with full-grain reverse palm offers protection in low heat applications, stitched with Kevlar® thread for strength and durability. Cotton fleece lined back of hand for additional head protection. Left hand leather back patch and pulse protection for additional padding and protection. Gauntlet style cuff for forearm protection with leather gore allowing glove to fit easily over clothing. Snug-fitting shirred elastic wrist to keep out dirt and debris

Restrictions and Compliance

  • This item has been restricted from sale in the following states: CA

Reviews of Watson Gloves #9533W-L