Watson Gloves

Iron Fist Elksplit Cut Resistant Welding Glove With Inset Thumb-Large PR

Watson Gloves Iron Fist Elksplit Cut Resistant Welding Glove With Inset Thumb-Large PR 534CR-L
Hover or click to zoom Tap to zoom
  • Country of Origin (subject to change): Canada
See full product details
$61.99

Must order in multiples of 12


Subtotal: $743.88

Watson Gloves #534CR-L Specifications

  • Size: Large
  • Country of Origin (subject to change): Canada

Description

Cutshield ANSI level A5 P-aramid/steel/polyester liner for superior protection. Durable elksplit leather back and plam offers protection in low heat applications, stitched with Kevlar® thread for strength and durability. Cotton fleece lined back of hand for addtional heat protection. Elksplit leather knuckle bar and inset thumb for added protection and reinforcement. 4 1/2" gauntlet style cuff for forearm protection with leather gore allowing an easy fit over clothes. Snug-fitting shirred elastic wrist keeps out dirt and debris

Restrictions and Compliance

  • This item has been restricted from sale in the following states: CA

Reviews of Watson Gloves #534CR-L

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.