EM Photocell, For Mfr No. LP8S-8-115

WATT STOPPER |Zoro #: G2417834|Mfr #: EM-24A2

$86.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2417834 Mfr #: EM-24A2
Voltage: 24VACColor: Gray
Item: EM PhotocellDescription/Special Features: Exterior or Roof of Building Installation Type
Item: EM PhotocellVoltage: 24VAC
Country of Origin (subject to change): China

Product Description

EM Photocell, Sensor Type Photosensor, Installation Type Exterior Or Roof Of Building, Watts 1 Amp @ 30 VAC/VDC, Voltage 24 AC/DC, Color Gray, For Use With G2975707

Product Reviews

Save 15% when you sign up for Z-mail.