Lighting Dimmer, 1-Pole, Decora, 600W, Blk

WATT STOPPER |Zoro #: G2411315|Mfr #: DCD267-B

$39.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2411315 Mfr #: DCD267-B
Country of Origin (subject to change): China

Product Description

Lighting Dimmer, Lamp Type Incandescent, Quartz Halogen Lamps and (2) Wire Fluorescents, Switch Type 1-Pole, Style Decora, Max. Capacity 600W, 5A, Voltage 120VAC, Color Black, Wall Box Size Single Gang, Description/Special Features Tap Up and Down Control with Two Second Default Fade Delay, Standards UL, CUL, Wall Plate Not Included

Product Reviews

Save 15% when you sign up for Z-mail.