Occupancy Sensor, Ultra, 1000 sq ft, White

WATT STOPPER| Zoro #: G1322587| Mfr #: UT-305-2

$148.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1322587 Mfr #: UT-305-2
Country of Origin (subject to change): China

Product Description

Occupancy Sensor, Sensor Type Ultrasonic, Coverage 1000 sq. ft., Installation Type Ceiling, Viewing Angle 360 Degrees , Timer Range 5, 10, 15, 20, 30 min., Time Delay Adaptive/Manual, Voltage 24VDC, For Use With Fluorescent and Incandescent Lighting Loads, Color White, Standards UL and cUL Listed, Includes -

Product Reviews

Save 15%. Sign up for Z-mail.