Occupancy Sensor, Ultra, 1000 sq ft, White

WATT STOPPER| Zoro #: G0510797| Mfr #: UT-355-2

$134.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0510797 Mfr #: UT-355-2
Country of Origin (subject to change): Unknown

Product Description

Occupancy Sensor, Sensor Type Ultrasonic, Coverage 1000 sq. ft., Installation Type Ceiling, Viewing Angle 360 Degrees , Timer Range 5, 10, 15, 20, 30 min., Time Delay Adaptive/Manual, Watts @ 120V 800, Watts @ 277V 1200, Voltage 120/277/347VAC, For Use With Fluorescent and Incandescent Lighting Loads, Color White, Standards UL and cUL Listed, Includes -

Product Reviews

Save 15%. Sign up for Z-mail.