35 Series 3514-1410 Reducing Stem, 3/4 x 1/2 in, CTS, Polysulfide, 250 psi Pressure

  • Mfr # 3514-1410/P-806

  • Zoro # G214479941


product price:  $9.69
/ea

Key Features

Connection Type
CTS
Body Material
Polysulfide
Max. Pressure
250 psi
Max. Temp.
75° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3514-1410/P-806
Zoro #
G214479941
UPC #
98268299885
Country of Origin
United States

Details

Connection Type
CTS
Body Material
Polysulfide
Max. Pressure
250 psi
Max. Temp.
75° F

Description

Watts quick-connect connectors are designed and manufactured for many years of trouble-free service. Produced of off-white polysulfone, a high-performance thermal plastic material, the Watts quick-connect design allows for quick and easy connections without the use of installation tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.