90 Drop Ear Elbow, 1/2 In., 250 PSI

WATTS| Zoro #: G1490404| Mfr #: 3521B-1008

$7.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Fitting Connection Type: Tube
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1490404 Mfr #: 3521B-1008
Color: WhiteFitting Connection Type: Tube
Basic Fitting Material: PlasticMax. Pressure: 250 psi
Tube Fitting Material: PolysulfoneSpecific Fitting Shape: 90 Degrees Drop Ear Elbow
Tube Size: 1/2"Basic Fitting Shape: Elbow
Item: Drop Ear Male Elbow, 90 DegreesTemp. Range: 180 Degrees F
Standards: FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c CertifiedCountry of Origin (subject to change): United States

Description

Drop Ear Male Elbow, 90 Degrees , Tube Fitting Material Polysulfone, Fitting Connection Type Tube, Tube Size 1/2 In., Max. Pressure 250 psi, Color White, Temp. Range 180 Degrees F, Standards FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified

Reviews