90 Elbow, 1/2 in., 250 PSI

WATTS| Zoro #: G2462022| Mfr #: 3518B-10

$5.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified
Basic Fitting Shape: Elbow
Specific Fitting Shape: 90 Degrees Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2462022 Mfr #: 3518B-10
Standards: FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c CertifiedBasic Fitting Shape: Elbow
Specific Fitting Shape: 90 Degrees ElbowTube Fitting Material: Polysulfone
Stem OD: 1/2"Max. Pressure: 250 psi
Temp. Range: 180 Degrees FColor: White
Fitting Connection Type: Tube x StemTube Size: 1/2"
Basic Fitting Material: PlasticCountry of Origin (subject to change): United States

Description

Stackable Elbow, 90 Degrees , Tube Fitting Material Polysulfone, Fitting Connection Type Tube x Stem, Tube Size 1/2 In., Stem OD 1/2 In., Max. Pressure 250 psi, Color White, Temp. Range 180 Degrees F, Standards FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified

Reviews