Watts
Polysulfone 90 Degree Stackable Elbow, 3/4 in Tube Size
Mfr # 3518-14
Zoro # G0543225
Sold in multiples of 16 for $136.80
$136.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polysulfone
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Tube x Stem
- Tube Size 3/4 in
- Stem OD 3/4 in
Explore More Products
- WATTS Psh Fit Elbow 3/8Ctsx1/2Fptswl 3520-0808/P-436
- WATTS Polysulfone Reducing Union Adapter, 1/2 in x 3/8 in Tube Size 3515R-1008
- WATTS Connect 1/2Cts X 3/4Mght 3501-1014/P-614C
- WATTS Push Fit Stem Reduc 3/4X1/2Cts 3514-1410/P-806
- WATTS Push Fit Union 1/4Od PL-3000
- WATTS Push Fit Union 3/8 X 1/4Od PL-3021
- WATTS P-631 Push Fit E lbow 0.5 Cts x 3-8 Mpt 2247187
- WATTS P-806 Push Fit Stem Reducer - 0.75 x 0.50 Cts 5117536
- WATTS Push Fit Elbow 3/8Ctsx7/8Bcswl 3520-0813/P-472
- LEGRIS Extended Plug-In Elbow, 1/4 In, PK10 3184 56 00
- JOHN GUEST Polypropylene Faucet Connector 3/8'' x 7/16''-24 UNS, 10PK PP3212U7W
- Watts Tube Fittings