BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

90 Elbow, 3/4 In., Polysulfone

WATTS| Zoro #: G1241606| Mfr #: 3517B-14

$13.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Material: Plastic
Item: Elbow, 90 Degrees
Specific Fitting Shape: 90 Degrees Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1241606 Mfr #: 3517B-14
Basic Fitting Material: PlasticItem: Elbow, 90 Degrees
Specific Fitting Shape: 90 Degrees ElbowFitting Connection Type: Tube
Tube Size: 3/4"Standards: FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified
Temp. Range: 180 Degrees FBasic Fitting Shape: Elbow
Max. Pressure: 250 psiColor: White
Tube Fitting Material: PolysulfoneCountry of Origin (subject to change): United States

Description

Elbow, 90 Degrees , Tube Fitting Material Polysulfone, Fitting Connection Type Tube, Tube Size 3/4 In., Max. Pressure 250 psi, Color White, Temp. Range 180 Degrees F, Standards FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified

Reviews