Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

90 Swivel Elbow, 1/2 in.

WATTS| Zoro #: G1771147| Mfr #: 3520B-1008

$6.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Material: Plastic
Item: Swivel Elbow, 90 Degrees
Specific Fitting Shape: 90 Degrees Swivel Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1771147 Mfr #: 3520B-1008
Basic Fitting Material: PlasticItem: Swivel Elbow, 90 Degrees
Specific Fitting Shape: 90 Degrees Swivel ElbowFitting Connection Type: Tube x NPS
Tube Size: 1/2"Standards: FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified
Temp. Range: 180 Degrees FPipe Size (Fittings): 1/2"
Basic Fitting Shape: ElbowMax. Pressure: 250 psi
Color: WhiteTube Fitting Material: Polysulfone
Country of Origin (subject to change): United States

Description

Swivel Elbow, 90 Degrees , Tube Fitting Material Polysulfone, Fitting Connection Type Tube x NPS, Pipe Size (Fittings) 1/2 In., Tube Size 1/2 In., Max. Pressure 250 psi, Color White, Temp. Range 180 Degrees F, Standards FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified

Reviews