90 Swivel Elbow, 3/8 x 1/2", 250 PSI

WATTS| Zoro #: G1852724| Mfr #: 3520B-0808

$5.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Material: Plastic
Item: Swivel Elbow, 90 Degrees
Specific Fitting Shape: 90 Degrees Swivel Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1852724 Mfr #: 3520B-0808
Basic Fitting Material: PlasticItem: Swivel Elbow, 90 Degrees
Specific Fitting Shape: 90 Degrees Swivel ElbowFitting Connection Type: Tube x NPS
Tube Size: 3/8"Standards: FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified
Temp. Range: 180 Degrees FPipe Size (Fittings): 1/2"
Basic Fitting Shape: ElbowMax. Pressure: 250 psi
Color: WhiteTube Fitting Material: Polysulfone
Country of Origin (subject to change): United States

Description

Swivel Elbow, 90 Degrees , Tube Fitting Material Polysulfone, Fitting Connection Type Tube x NPS, Pipe Size (Fittings) 1/2 In., Tube Size 3/8 In., Max. Pressure 250 psi, Color White, Temp. Range 180 Degrees F, Standards FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified

Reviews