WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Adapter, 1 In., Polysulfone, 250 PSI

WATTS| Zoro #: G1838006| Mfr #: 3501B-1816

$4.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Fitting Material: Plastic
Color: WHITE
Temp. Range: 180 Degrees F

Technical Specifications

Zoro #: G1838006 Mfr #: 3501B-1816
Basic Fitting Material: PlasticColor: WHITE
Temp. Range: 180 Degrees FFitting Connection Type: Tube x MNPT
Tube Size: 1"Basic Fitting Shape: Adapter
Item: Male AdapterStandards: FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified
Max. Pressure: 250 psiSpecific Fitting Shape: Adapter
Pipe Size (Fittings): 1"Tube Fitting Material: Polysulfone
Country of Origin (subject to change): United States

Product Description

Male Adapter, Tube Fitting Material Polysulfone, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1 In., Tube Size 1 In., Max. Pressure 250 psi, Color White, Temp. Range 180 Degrees F, Standards FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified

Product Reviews