Adapter, 1/2 x 3/4 In., 250 PSI

WATTS| Zoro #: G1733523| Mfr #: 3510B-1014

$8.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Material: Plastic
Item: Female Adapter
Specific Fitting Shape: Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1733523 Mfr #: 3510B-1014
Basic Fitting Material: PlasticItem: Female Adapter
Specific Fitting Shape: AdapterFitting Connection Type: Tube x NPS
Tube Size: 1/2"Standards: FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified
Temp. Range: 180 Degrees FPipe Size (Fittings): 3/4"
Basic Fitting Shape: AdapterMax. Pressure: 250 psi
Color: WhiteTube Fitting Material: Polysulfone
Country of Origin (subject to change): United States

Description

Female Adapter, Tube Fitting Material Polysulfone, Fitting Connection Type Tube x NPS, Pipe Size (Fittings) 3/4 In., Tube Size 1/2 In., Max. Pressure 250 psi, Color White, Temp. Range 180 Degrees F, Standards FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified

Reviews