Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Adapter, 1/2 x 3/4 In., Polysulfone

WATTS| Zoro #: G2045574| Mfr #: 3501B-1012

$4.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Material: Plastic
Item: Male Adapter
Specific Fitting Shape: Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2045574 Mfr #: 3501B-1012
Basic Fitting Material: PlasticItem: Male Adapter
Specific Fitting Shape: AdapterFitting Connection Type: Tube x MNPT
Tube Size: 1/2"Standards: FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified
Temp. Range: 180 Degrees FPipe Size (Fittings): 3/4"
Basic Fitting Shape: AdapterMax. Pressure: 250 psi
Color: WhiteTube Fitting Material: Polysulfone
Country of Origin (subject to change): United States

Description

Male Adapter, Tube Fitting Material Polysulfone, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 3/4 In., Tube Size 1/2 In., Max. Pressure 250 psi, Color White, Temp. Range 180 Degrees F, Standards FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified

Reviews