Adapter, 1/2 x 3/8 In., Polysulfone

WATTS| Zoro #: G1982461| Mfr #: 3501B-1006

$4.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified
Basic Fitting Shape: Adapter
Specific Fitting Shape: Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1982461 Mfr #: 3501B-1006
Standards: FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c CertifiedBasic Fitting Shape: Adapter
Specific Fitting Shape: AdapterTube Fitting Material: Polysulfone
Pipe Size (Fittings): 3/8"Max. Pressure: 250 psi
Color: WhiteFitting Connection Type: Tube x MNPT
Temp. Range: 180 Degrees FTube Size: 1/2"
Basic Fitting Material: PlasticCountry of Origin (subject to change): United States

Description

Male Adapter, Tube Fitting Material Polysulfone, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 3/8 In., Tube Size 1/2 In., Max. Pressure 250 psi, Color White, Temp. Range 180 Degrees F, Standards FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified

Reviews