Adapter, 3/4 in., 250 PSI

WATTS| Zoro #: G0717437| Mfr #: 3510B-1412

$8.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Fitting Material: Plastic
Color: WHITE
Temp. Range: 180 Degrees F

Technical Specifications

Zoro #: G0717437 Mfr #: 3510B-1412
Basic Fitting Material: PlasticColor: WHITE
Temp. Range: 180 Degrees FFitting Connection Type: Tube x NPS
Tube Size: 3/4"Basic Fitting Shape: Adapter
Item: Female AdapterStandards: FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified
Max. Pressure: 250 psiSpecific Fitting Shape: Adapter
Pipe Size (Fittings): 3/4"Tube Fitting Material: Polysulfone
Country of Origin (subject to change): United States

Product Description

Female Adapter, Tube Fitting Material Polysulfone, Fitting Connection Type Tube x NPS, Pipe Size (Fittings) 3/4 In., Tube Size 3/4 In., Max. Pressure 250 psi, Color White, Temp. Range 180 Degrees F, Standards FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified

Product Reviews