STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Adapter Union, 1", Polysulfone, 250 PSI

WATTS| Zoro #: G2417956| Mfr #: 3515B-18

$11.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Fitting Connection Type: Tube
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2417956 Mfr #: 3515B-18
Color: WhiteFitting Connection Type: Tube
Basic Fitting Material: PlasticMax. Pressure: 250 psi
Tube Fitting Material: PolysulfoneSpecific Fitting Shape: Adapter Union
Tube Size: 1"Basic Fitting Shape: Adapter
Item: Union AdapterTemp. Range: 180 Degrees F
Standards: FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c CertifiedCountry of Origin (subject to change): United States

Description

Union Adapter, Tube Fitting Material Polysulfone, Fitting Connection Type Tube, Tube Size 1 In., Max. Pressure 250 psi, Color White, Temp. Range 180 Degrees F, Standards FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified

Reviews