Adapter Union, 1/2 In., Polysulfone

WATTS| Zoro #: G0833445| Mfr #: 3515B-10

$5.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Union Adapter
Specific Fitting Shape: Adapter Union
Fitting Connection Type: Tube
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0833445 Mfr #: 3515B-10
Item: Union AdapterSpecific Fitting Shape: Adapter Union
Fitting Connection Type: TubeTube Fitting Material: Polysulfone
Tube Size: 1/2"Standards: FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified
Temp. Range: 180 Degrees FBasic Fitting Shape: Adapter
Special Features: Compatible with PEX, LDPE, MDPE, HDPE, Copper, CTS CPVC, and Polybutylene Tubing in Low Pressure Fluid ApplicationsMax. Pressure: 250 psi
Basic Fitting Material: PlasticColor: White
Country of Origin (subject to change): United States

Description

Union Adapter, Tube Fitting Material Polysulfone, Fitting Connection Type Tube, Tube Size 1/2 In., Max. Pressure 250 psi, Color White, Temp. Range 180 Degrees F, Special Features Compatible with PEX, LDPE, MDPE, HDPE, Copper, CTS CPVC, and Polybutylene Tubing in Low Pressure Fluid Applications, Standards FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified

Reviews