20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Adaptor, 3/4 NPT x 3/8-16, Brass

WATTS| Zoro #: G0291715| Mfr #: AD-4

$50.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0291715 Mfr #: AD-4
Material of Construction: BrassItem: Adaptor
Thread Size: 3/4" NPT x 3/8"-16Country of Origin (subject to change): United States

Product Description

Adaptor, Material of Construction Brass, Thread Size 3/4 In. NPT x 3/8 In.-16, For Use With Float Balls, Float Rods, Valves

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.
Save 15%. Sign up for Z-mail.