Shop Alternate Products
This Product is Discontinued
Watts
Anti-Siphon Backflow Preventer, Watts 008 (Discontinued)
Mfr # 008PCQT-1
Zoro # G0565747
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material Bronze
- Temp. Range 33 Degrees to 180 Degrees F
- Width 7"
- Connection NPT
- Size 1"