Watts

Backflow Check Relief Valve, 1-1/4", 75psi

Watts Backflow Check Relief Valve, 1-1/4", 75psi 0121514
Hover or click to zoom Tap to zoom
$1,230.61
  • Item: Backflow Check Relief Valve, 1-1/4", 75 psi
  • For Use With Mfr. Model Number: LF174A
  • Fits Brand: Watts
  • Product Type: Pressure Safety Relief Valve, 1-1/4", 75 psi
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Total: $1,230.61

Watts #0121514 Specifications

  • Item: Backflow Check Relief Valve, 1-1/4", 75 psi
  • For Use With Mfr. Model Number: LF174A
  • Fits Brand: Watts
  • Product Type: Pressure Safety Relief Valve, 1-1/4", 75 psi
  • Country of Origin (subject to change): United States

Description

Pressure Safety Relief Valve, 1-1/4 In., 75 psi

Restrictions and Compliance

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Watts #0121514