Watts

Backflow Check Valve, 40 psi, 3569000 Btu

Watts Backflow Check Valve, 40 psi, 3569000 Btu 0383740
Hover or click to zoom Tap to zoom
Key Features
  • Item: Backflow Check Relief Valve, 1-1/2" x 2", 40 psi, 3,569,000 Btu
  • Fits Brand: Watts
  • For Use With Mfr. Model Number: 740
  • Product Type: Pressure Safety Relief Valve, 1-1/2" x 2", 40 psi, 3,569,000 Btu
  • Country of Origin (subject to change): United States
See full product details
$1,093.00

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Watts #0383740 Specifications

  • Item: Backflow Check Relief Valve, 1-1/2" x 2", 40 psi, 3,569,000 Btu
  • Fits Brand: Watts
  • For Use With Mfr. Model Number: 740
  • Product Type: Pressure Safety Relief Valve, 1-1/2" x 2", 40 psi, 3,569,000 Btu
  • Country of Origin (subject to change): United States

Description

Pressure Safety Relief Valve, 1-1/2 In. x 2 In., 40 psi, 3,569,000 Btu

Restrictions and Compliance

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Watts #0383740

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.