Backflow Preventer Repair Kit

WATTS| Zoro #: G1312981| Mfr #: RK 007 M1 1

$22.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1312981 Mfr #: RK 007 M1 1
Includes: 2 Each Of Disc Assemblies And Seat O-Rings, 1 Each Of Cover O-RingItem: Backflow Preventer Repair Kit
Country of Origin (subject to change): United States

Product Description

Backflow Preventer Repair Kit, For Use With G3050607, Includes 2 Each Of Disc Assemblies And Seat O-Rings, 1 Each Of Cover O-Ring

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Product Reviews

Save 15%. Sign up for Z-mail.